Big D

MAT, DEO, UNL, 17.5X20.5X.25


product price: $87.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Reduce slipping and tripping with BIG D DEO-GARD DISPOSABLE MATS, while still making restroom maintenance easier and faster, and protecting from cross-contamination. Our innovative design and materials add many benefits to a product that has created excitement throughout the Jan/San market. Constructed with a heavier, high-friction, coefficient material, DEO-GARD DISPOSABLE MATS actually grip to clean, dry floors. No adhesive or Hook And Loop is needed because of the over-molding manufacturing technique. With its gripping action, absorbent core, lower profile and warp resistance, this revolutionary mat substantially reduces slipping. The hexagon design grid quickly directs liquids into the absorbent core and allows the end-user to effortlessly see when the mat is soiled and needs replacing. New polymers with increased flexibility conform easily to uneven floor surfaces and allow the soiled mat to easily be folded, rolled or even wadded up for effortless disposal. DEO-GARD DISPOSABLE MATS used under urinals will neutralize odors by catching and quickly absorbing unwanted splashes and drips, protecting the floor from stain, discoloration and uric acid damage with a moisture barrier backing. Cross-contamination is prevented by eliminating the tracking of urine from the restrooms to other parts of the building. Fresh Mountain Air Scent. Mat Type: Bath; Application: Urinals; Width: 17.5in; Length: 20.5in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.