Shop All Air Fresheners & Odor Eliminators
Big D
Granular Deodorant, Lemon, 16 oz, Shaker Can, PK12
Mfr # 015000
Zoro # G5167170
product price: $48.99
/pk 12, $4.08/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shaker Can
- Fragrance Lemon
- Cleaner Form Powder
- Cleaner Container Size 16 oz
- Container Type Shaker Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big D
- MFR # 015000
- Zoro # G5167170
- UPC # 20752132001502
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 16 oz |
Size | 16 oz |
Details
Type | Shaker Can |
Fragrance | Lemon |
Cleaner Form | Powder |
Container Type | Shaker Can |
Item | Air Fresheners/Odor Eliminators |
Application | Odor Control |
Features | Clay Base |
Net Weight | 14.139 lbs |
Description
Big D Industries Granular Deodorant, Lemon, 16 oz, Shaker Can, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Cleaner/Degreaser, 5 Gal Pail, Liquid, Orange (49NW15)
- YARD TUFF Drag Mop (YTF-218DM)
- AQUAGUARD 1 Gal. Chlorinating Liquid Chlorinating, 3PK (26488848431)
- SPRAY NINE Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Clear Orange, 12 PK (22732)
- BIG D Enzym D Digester Liquid Deodorant, Lemon, 1 gal, PK4 (150000)
- BIG D Enzym D Digester Liquid Deodorant, Lemon, 32oz, PK12 (050000)
- BIG D Odor Control Fogger, Original Scent, 5 oz Aerosol, PK12 (034100)
- BIG D Fire D One Shot Aerosol, 5 oz, PK12 (020200)
- BIG D Water-Soluble Deodorant, Mountain Air, 32 oz, PK12 (035800)
- BIG D Big D Fully Programmable Metered Aerosol Dispenser - Biege - (767)
- NU-CALGON Odor Neutralizer, HVACR Systems, White (61065)
- Big D Air Fresheners & Odor Eliminators