Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Big D
Diamond 3D Urinal Screen, Melon Mist, Clear, PK60
Mfr # 062100
Zoro # G4060750
product price: $199.99
/pk 60, $3.33/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Melon Mist
- Shape - Odor Control 3 Clear
- Cleaner Container Size 3 Clear
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big D
- MFR # 062100
- Zoro # G4060750
- UPC # 20752132006217
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 3 Clear |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Melon Mist |
Shape - Odor Control | 3 Clear |
Color | Clear |
Fixture Type | Urinal Screen |
Standards | VOC Compliant |
Description
Big D Industries Diamond 3D Urinal Screen, Melon Mist, Clear, 10/Pack, 6 Pack/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 54" Wet Mop Handle, Jaw Style (75130)
- PROTOCHEM LABORATORIES Red Apple Odor Counteractant Neutralizer And Cleaner Concentrate, 1 gal., EA1 (PC-131RED-1)
- TIMEMIST Metered Aerosol Fragrance Refill, Country Garden, PK 12 (TMS1042786CT)
- ETTORE Stainless Steel Squeegee Channel 18 Inch (1181)
- BIG D Global Industrial„¢ Deodorizing Toilet Bowl Mat - Mountain Breeze 6 Mats/Case (667GG)
- BIG D Diamond 3D Urinal Screen, Sunburst Scent, Orange, 60PK (062400)
- BIG D Diamond 3D Urinal Screen, Mountain Air, Blue, 10/Pack, PK6 (062300)
- BIG D Big D Pearl Urinal Screen - Mountain Air 10/Case - 623 (623)
- BIG D Big D, Non-Para Urinal Toss Block, Evergreen w/ Enzymes, 12PK (670)
- BIG D Non-Para Toilet Bowl Block, Lasts 30 Days, White, Evergreen, PK12 (066100)
- TOUGH GUY Toilet Rim Hanger, Herbal Mint, PK12 (10G736)
- Big D Urinal Cakes, Urinal Screens & Toilet Rim Hangers