Shop All Bath and Shower Mats
Big D
Deo-Gard Disposable Urinal Mat, Charcoal, Mountain Air, 17.5x20.5, PK6
Mfr # 666800
Zoro # G7733395
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Length 20.5"
- Width 17.5"
- Weight 4.75 lbs
- Application Urinals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big D
- MFR # 666800
- Zoro # G7733395
- UPC # 60752132066684
- Country of Origin United States
- Category Bath and Shower Mats
Dimensions
Length | 20.5" |
Width | 17.5" |
Details
Color | Charcoal |
Weight | 4.75 lbs |
Application | Urinals |
Description
Big D Industries Deo-Gard Disposable Urinal Mat, Charcoal, Mountain Air, 17.5 x 20.5, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE 30.00'' W, 96.00'' L, 29.00'' H, Gray with Charcoal Legs (FBM3096GR)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" Height, Fixed Arms, Black Fabric (XU-DG-60443-670-1-BK-GG)
- LORELL Rectangle Lorell Mahogany Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Mahogany (LLR59518)
- CORTECH Chair, 24" L 33" H, Armless, Sentinel Series (116484SB)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, Taupe (910930IRY)
- INTERDESIGN iDesign 34 in. L X 21 in. W Gray Microfiber Polyester Bath Spa Rug (17058)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, Ivory (261848ABX)
- HASTINGS HOME 2 pc Memory Foam Bath Mat Set by Hastings Home -Coral Fleece Embossed Pattern - Platinum (588220MKH)
- SUPERIOR Superior BATHRUG-OV2PC-SV Cotton Oval Bath Rug Set - Silver; 2 Pieces (BATHRUG-OV2PC-SV)
- SUPERIOR 900GSM 2-Piece Bath Mat Set White (BATH MAT WH)
- KOHLER Turkish Bath Linens Bath Rug, 21" X 34" (31510-0)
- Big D Bath and Shower Mats