Shop All Air Fresheners & Odor Eliminators
Big D
Control Fogger, Original Scent, Covers 6000 Cubic Feet, 5 oz
Mfr # BGD341
Zoro # G902501930
product price: $8.35
/ea
Sold in multiples of 2 for $16.70
$16.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Air Freshener
- Fragrance Original
- Color Clear
- Cleaner Container Size 5 oz
- For Use On Room; Office; Car/Vehicle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big D
- MFR # BGD341
- Zoro # G902501930
- UPC # 752132003410
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 5 oz |
Details
Type | Air Freshener |
Fragrance | Original |
Color | Clear |
For Use On | Room; Office; Car/Vehicle |
Features | Odor Neutralizer |
Item | Mountain Air Odor Control Fogger |
Description
Odor Control Fogger destroys all odors in any home-size room, individual office or car that has been in a flood, fire, skunk encounter or any other place that is enclosed or too small for a large electric fogging machine. It is more effective than handheld aerosols for the kinds of odors that force themselves into cracks and crevasses. Fogger eliminates cigarette odors in cars and musty smells in closed rooms. It is excellent for use in property management and auto detailing. This size can provides up to 6000 cubic feet of odor-destroying coverage.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Duraflex Pail 8 Qt. TEAL (1126-TE)
- PROTEAM HEPA Filter Housing, 2 HEPA Cartridges (834333)
- SHEILA SHINE No Scent Fine Metal Cleaner and Polish 1 qt Liquid (SS32SP)
- SHOP TUFF Clog Buster for Sewers, Pipers and Drains (STF-100SPCB)
- BIG D Global Industrial„¢ Non-Para Toilet Bowl Rim Hanger - Evergreen 12 Hangers/Case (661GG)
- BIG D Water-Soluble Deodorant, Lemon Scent, 1 gallon Bottles, PK4 (161800)
- BIG D Enzym D Digester Liquid Deodorant, Lemon, 1 gal, PK4 (150000)
- BIG D Enzym D Digester Deodorant, Mint, 1qt, Bottle, PK12 (050400)
- BIG D Odor Control Fogger, Original Scent, 5 oz Aerosol, PK12 (034100)
- BIG D Fire D One Shot Aerosol, 5 oz, PK12 (020200)
- BRIGHT AIR Deodorizer, 14 oz., Plastic Jar, PK6 (BRI 900014)
- Big D Air Fresheners & Odor Eliminators