Shop All Disinfectants and Sanitizers
Big D
Cleaners & Detergents, Aerosol Spray, Citrus, 12 PK
Mfr # 33700
Zoro # G105743069
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray
- Fragrance Citrus
- Primary Chemical 2-Phenylphenol; Ethanol
- Capacity 16.5 oz
- Standards EPA Reg. No. 44446-81; EPA List N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big D
- MFR # 33700
- Zoro # G105743069
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Aerosol Spray |
Fragrance | Citrus |
Item | Cleaners & Detergents |
Primary Chemical | 2-Phenylphenol; Ethanol |
Capacity | 16.5 oz |
Standards | EPA Reg. No. 44446-81; EPA List N |
Application | Disinfectant/Deodorizer |
Surface | Hard, Nonporous Surfaces |
Physical Form | Liquid |
For Use On | Bacteria; Fungus; Mildew; Mold; P. Aeruginosa; S. Aureus; Viruses |
Net Weight | 16 lbs |
Description
Big D PHENO D+ is an EPA-registered, hospital-grade antimicrobial agent and two-way deodorizer for use on pre-cleaned hard, nonporous surfaces including toilets, urinals, bathtubs, shower stalls, seats, benches, lockers, partitions, counters, fixtures, knobs, handles, railings, telephones, furniture, equipment and other surfaces which could harbor hazardous microorganisms. PHENO D+ kills harmful viruses, bacteria, fungi, mold and mildew, while sanitizing and deodorizing.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Janitorial Organizer, Black (R00-KKX-JSN)
- TOTER 32 gal Trash Can, Blackstone (ANA32)
- 3M Scotch-Brite Ocelo Medium Duty Sponge For All Purpose 7.7 in. L (7264-T)
- TOUGH GUY 3 in W Scrub Brush, Stiff, 4 7/10 in L Handle, 6 in L Brush, White, Plastic, 6 in L Overall (1VAD9)
- ENVIROCIDE Cleaner and Disinfectant, 1 gal. Jug, Unscented (ME1G078300)
- LYSOL Disinfecting Wipes, Canister, Crisp Linen, White (19200-89346)
- CLOROX Bleach 5 Gallon Size, 5 gal. (CLO-41676)
- CLOROX Disinfecting Bleach, 43 fl oz (1.3 quart) Regular, White, 6 PK (CLO32260CT)
- CLOROX Cleaners & Detergents, Bottle, Clean Floral, 6 PK (31415)
- PURE BRIGHT Cleaners & Detergents, Spray Bottle, Fresh, 9 PK (21598638591)
- BETCO Quat-Stat 5 Disinfectant - FASTDRAW 44, 67.6 fl oz (2.1 quart) Pleasant Lemon, Yellow, 4 PK (BET3554700)
- Big D Disinfectants and Sanitizers