Shop All Spill Control Kits and Stations
Big D
Clean Up Kit, Follows OSHA Guidelines
Mfr # 169
Zoro # G2334281
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Absorbent - Container Type Bag
- Container Type Bag
- Includes (2) Disposable Gloves, (2) Scoops, (2) Towelettes, Absorbent\Solidifier, Biohazard Disposable Bag, Disposable Bag, OSHA/CDC Clean Up Guidelines, Wipe
- Standards <p>OSHA</p>
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big D
- MFR # 169
- Zoro # G2334281
- Country of Origin United States
- Category Spill Control Kits and Stations
Details
Item | D'Vour Clean-Up kit |
Color | Clear |
Absorbent - Container Type | Bag |
Container Type | Bag |
Includes | (2) Disposable Gloves, (2) Scoops, (2) Towelettes, Absorbent\Solidifier, Biohazard Disposable Bag, Disposable Bag, OSHA/CDC Clean Up Guidelines, Wipe |
Standards | <p>OSHA</p> |
Container Color | Clear |
Product Type | Spill Kit |
PPE Included | (2) Disposable Gloves |
Sorbents Included | Absorbent\Solidifier |
Additional Components Included | (2) Scoops, (2) Towelettes, Biohazard Disposable Bag, Disposable Bag, OSHA/CDC Clean Up Guidelines, Wipe |
Description
Spill Kit, Container Type Bag, Clear, Sorbents Included Absorbent\Solidifier, PPE Included (2) Disposable Gloves, Additional Components Included (2) Scoops, (2) Towelettes, Biohazard Disposable Bag, Disposable Bag, OSHA/CDC Clean Up Guidelines, Wipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG DrainBlocker Cover, 54 x 54 In (PLR406)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- SKECHERS Athletic Shoes, 9, D, Black, Plain, PR (77040 -BLK 9)
- KLEIN TOOLS N95 Disposable Respirator, 3-Pack (604403)
- BIG D Big D Extra Duty D'Vour Bodily Fluid Clean-Up Kit - 173 (173)
- BIG D Big D D'Vour Bodily Fluid Clean-Up Kit (169)
- BIG D Big D 173, Extra Duty D'Vour Bodily Fluid Clean-Up Kit (173******)
- CONDOR Spill Kit, Universal (35ZR78)
- BRADY Basic Portable Spill Control Kit - Universal Application (SKA-BSC)
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 2.4' x 11" H (PAK925-OR)
- ENPAC Poly Edge Response Carrier, 34x20x16" (1601-BK)
- Big D Spill Control Supplies