Shop All Air Freshener Refills
Big D
Automatic Air Freshener Refills, Fresh Linen 7 oz. Can, 12PK
Mfr # 472GG
Zoro # G109146569
product price: $133.99
/pk 12, $11.17/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Size 7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big D
- MFR # 472GG
- Zoro # G109146569
- UPC # 707022325868
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Cleaner Container Size | 7 oz |
Details
Item | Air Freshener |
Description
Provides up to 30 days of fragrance. Each refill contains approximately 3,400 metered sprays, and provides coverage up to 6,000 cubic feet to keep rooms smelling clean and fresh. Fresh Linen fragrance. 7 oz. can. Sold 12 refills per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4 x 15 Row Shoe Handle Stainless Wire Brush (DW49702)
- ECO ABSORB Absorbent (ECO-1CFT-PC)
- LIBMAN COMMERCIAL 12 oz. Cotton Deck Mop, 6PK (91)
- STRUCTRON 76" Handle With Dual Lock, 6ft 12ft, Fiberglass (60273)
- BIG D Automatic Air Freshener Refills, Mountain Air 7 oz. Can, 12PK (463GG)
- BIG D Automatic Air Freshener Refills, Lemon 7 oz. Can, 12PK (451GG)
- TIMEMIST Premium Metered Air Freshener Refill, Spring Flowers, 6.6 oz Aerosol (1042712EA)
- RUBBERMAID COMMERCIAL Oil Air Fresh Refill, Mango Blossom, PK6 (FG402369)
- CHASE PRODUCTS SPRAYScents Metered Air Freshener Refill, Mango, 7 oz Aerosol Spray, PK12 (5192)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Orchard Fields, PK4 (FG4012451)
- AIR WICK Scented Oil Twin Refill, Hawai'i Exotic Papaya/Hibiscus Flower, 0.67 oz, PK2 (62338-85175)
- Big D Air Freshener Refills