Shop All Flame Resistant Hoods
Big Bill
Winter Artic Hood, Royal Blue, UltraSoft, One Size Fits All
Mfr # MCAPUS7-BLR-OSFA
Zoro # G1837221
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 52 cal/sq cm
- Arc Flash PPE Category 4
- Size One Size
- Hazard Risk Category (HRC) 3
- Color Royal Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # MCAPUS7-BLR-OSFA
- Zoro # G1837221
- UPC # 063912087743
- Country of Origin Canada
- Category Flame Resistant Hoods
Dimensions
Size | One Size |
Details
Item | Winter Artic Hood |
ATPV Rating | 52 cal/sq cm |
Arc Flash PPE Category | 4 |
Hazard Risk Category (HRC) | 3 |
Color | Royal Blue |
Material | UltraSoft |
Closure Type | Snap |
Fabric Weight | 7 oz |
Standards | ASTM F1506, CSA Z462, HRC 4, NFPA 2112, NFPA 70E |
Features | Care: Industrial Wash, FR Plastic Stopper Adjustment, FR String Adjustment, FR Velcro Closure, L495NEX, M300NEX, M305NEX, M400NEX, M405NEX, Snap on Styles: M490NEX, YKK(R) Nickel Plated Brass Snaps |
For Use With | Jacket Nos. L495US9 and L490US9 |
Protection Type | Cold-Condition Insulated |
Insulated for Cold Conditions | Yes |
Fabric Wt | Mediumweight |
Material (Weight) | 12% Nylon ( 7 oz ), 88% Cotton ( 7 oz ) |
Description
ATPV Rating 52 cal/sq cm, Arc Flash PPE Category 4, Closure Type Snap, Color Royal Blue, Fabric Weight 7 oz, Features Care: Industrial Wash, FR Plastic Stopper Adjustment, FR String Adjustment, FR Velcro Closure, L495NEX, M300NEX, M305NEX, M400NEX, M405NEX, Snap on Styles: M490NEX, YKK(R) Nickel Plated Brass Snaps, Insulated for Cold Conditions Yes, Winter Artic Hood, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Protection Type Cold-Condition Insulated, Size One Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Karbonhex Premium 13 ga. Nylon/Spandex Gloves, Crinkle Latex Palm Coating, Black/Red Cuff, L (KX12N)
- ESTWING Classic Leather Driver Work Glove in Russet Brown, 2X-Large (EWLD0812)
- M A MATTING Complete Comfort Mat with Holes, Black 3' x 10' (4960310900)
- DUNLOP Men's Steel Hip Wader Black (8685600)
- S & H INDUSTRIES HOOD FP-21 LIGHT DUTY SOFT (AC40019)
- PIP Fire Hood, Tri-Cut, Nomex(R), White (906-100NOM7)
- SALISBURY Arc Flash Task Light Kit, 1 Face Shield Attachable Task Light, 1 Flashlight Clip, Black/Orange (FLKIT)
- NATIONAL SAFETY APPAREL Flame Resistant Hood, Beige, PBI(R)/Rayon(R) (H31PK)
- STEINER INDUSTRIES FR Cotton Welding Hood, , Hook and Loop (11303)
- HOT RODS FR Treated Until Washed Knit Cap, Blue (LA405)
- DYNAMAT DYNAMAT 11905 Dynamat Hood Liner - 1 Sheet (D54-11905)
- Big Bill Workwear and Protective Clothing