Shop All Work Pants and Shorts
Big Bill
Pants, Utility Jeans, 8 oz Fabric, Navy
Mfr # 1981BW8-60WUN-N
Zoro # G7306122
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Fabric Weight 8 oz
- Garment Style Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # 1981BW8-60WUN-N
- Zoro # G7306122
- Country of Origin Canada
- Category Work Pants and Shorts
Dimensions
Size | 60 |
Details
Item | Utility Jeans |
Color | Navy |
Inseam | Unhemmed |
Fabric Weight | 8 oz |
Garment Style | Pants |
Description
Pants,Utility Jeans,8 oz Fabric,Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Glow-in-the-Dark Marking Tape, Exit Left (GT130EXL)
- TENACTIV Work Gloves, Nitrile, 3XL, Black/Gray, PR (S21TXUFN-12)
- NMC Danger Diesel Fuel Sign - Bilingual, ESD467PB (ESD467PB)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 14-15, Women's 16-17, 1 Pair (PAM-M1415)
- BIG BILL Belt, Leather, Black, Hook and Loop (JA300-32/34-BLK)
- BIG BILL Belt, Leather, Black, Hook and Loop (JA300-36/38-BLK)
- BIG BILL Belt, Leather, Black, Hook and Loop (JA300-52/54-BLK)
- RED KAP Womens Work N Motion Pant (PZ33CH 16 28)
- RED KAP Mens Twill 65/35 Work Pant - Kh (PT62KH 30 32)
- PORTWEST Iona Plus Work Pants, 38 (F142)
- MARCO Ultralite Blast Suit - 4X-Large (1029506)
- Big Bill Work Pants and Shorts