Shop All Work Pants and Shorts
Big Bill
Pants, Utility Jeans, 8 oz Fabric, Navy
Mfr # 1981BW8-46W34LN
Zoro # G7305580
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Fabric Weight 8 oz
- Garment Style Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Bill
- MFR # 1981BW8-46W34LN
- Zoro # G7305580
- Country of Origin Canada
- Category Work Pants and Shorts
Dimensions
Size | 46 |
Details
Item | Utility Jeans |
Color | Navy |
Inseam | 34 |
Fabric Weight | 8 oz |
Garment Style | Pants |
Description
Pants,Utility Jeans,8 oz Fabric,Navy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 13 Men's Composite Rubber Boot, Black (426050)
- ALLPOINTS Vinyl Cement (851143)
- RADIANS CL3 Vest SE Two Tone Green 4X (SV2725-3ZGM-4X)
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (ODIN-PZHI)
- BIG BILL Belt, Leather, Black, Hook and Loop (JA300-36/38-BLK)
- BIG BILL Belt, Leather, Black, Hook and Loop (JA300-32/34-BLK)
- BIG BILL Belt, Leather, Black, Hook and Loop (JA300-52/54-BLK)
- RED KAP Mens Red-E-Prest Charcoal Work Pant (PT10CH 34 32)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 52 (601006)
- DICKIES 38" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-38X32)
- DICKIES Work Pants, Mens, 34" Waist, 34" Inseam (P874CH 34 34)
- Big Bill Workwear and Protective Clothing