Shop All Work Pants and Shorts
Big Bill
Pants, Utility Jeans, 8 oz Fabric, Navy
Mfr # 1981BW8-34W30LN
Zoro # G7305109
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Fabric Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Bill
- MFR # 1981BW8-34W30LN
- Zoro # G7305109
- Country of Origin Canada
- Category Work Pants and Shorts
Dimensions
Size | 34 |
Details
Item | Utility Jeans |
Color | Navy |
Inseam | 30 |
Fabric Weight | 8 oz |
Description
Pants,Utility Jeans,8 oz Fabric,Navy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKERS GAME EAR WalkerFTs Razor Quad Camo Muff (GWP-RSEQM-CMO)
- POLYCO Gown, L, 50 In. L, 42 In. W, Thumb Loop, PK50 (42500)
- SALISBURY Glove Bag For Rubber Gloves 11 Inch (GB112)
- 3M Versaflo(TM) Helmet Asssembly, 6 Point (M-407)
- BIG BILL Belt, Leather, Black, Hook and Loop (JA300-32/34-BLK)
- BIG BILL Belt, Leather, Black, Hook and Loop (JA300-52/54-BLK)
- BIG BILL Belt, Leather, Black, Hook and Loop (JA300-36/38-BLK)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- CONDOR OUTDOOR PRODUCTS CIPHER JEANS, INDIGO, 36X34 (101137-032-36-34)
- 5.11 Stryke Pant, Khaki, 38 30 (74369)
- DICKIES Work Pants, Mens, 32" Waist, 32" Inseam (WP95DN 32 32)
- Big Bill Workwear