Shop All Flame Resistant & Arc Flash Pants
Big Bill
Pants, FR, 9 oz Ultrasoft, Khaki
Mfr # TX1431US9-48W33LK
Zoro # G7311917
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Bill
- MFR # TX1431US9-48W33LK
- Zoro # G7311917
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Pants
Details
Item | Pants,FR,9 oz Ultrasoft,Khaki |
Description
Pants,FR,9 oz Ultrasoft,Khaki
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, M, 1 PR (6962M)
- NMC Four Digit 1993 Placard, Pk25, Material: Unrippable Vinyl (DL400UV25)
- CHILL-ITS BY ERGODYNE Headband, Blue, Terrycloth, One Size (6605)
- CARGO MAXX Tricot Red Flag 18x18 w/36in Dowel (122-10007)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-38W34LP)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-32W32LP)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-34W32LP)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-34W30LP)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-36W32LP)
- CARHARTT Flame-Resistant Force Relaxed Fit Ripstop Utility Work Pant, Klondike Khaki, W33, L30 (104785-A11W33L30)
- MCR SAFETY FR Pants, 13 cal/sq cm, Blue (P2D3230)
- Big Bill Flame Resistant & Arc Flash Pants