Shop All Flame Resistant & Arc Flash Pants
Big Bill
Pants, FR, 9 oz Ultrasoft, Khaki
Mfr # TX1431US9-38W32LK
Zoro # G7311661
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Bill
- MFR # TX1431US9-38W32LK
- Zoro # G7311661
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Pants
Details
Item | Pants,FR,9 oz Ultrasoft,Khaki |
Description
Pants,FR,9 oz Ultrasoft,Khaki
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-530B)
- NMC Placard Sign, 1203 3 Dot, Pk50, Material: Adhesive Backed Vinyl (DL41BP50)
- GLOWEAR BY ERGODYNE 4XL/5XL Class E Two-Tone Pants, Orange (8911)
- BANNER STAKES Retractable Belt Barrier, Caution (PL4106)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-36W32LP)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-34W32LP)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-32W32LP)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-34W30LP)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-38W34LP)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, M (10026003)
- PROPPER Mens Tactical Pant, Coyote, Size 40x32 In (F52525023640X32)
- Big Bill Arc Flash and Flame Resistant Clothing