Shop All Flame Resistant & Arc Flash Pants
Big Bill
Pants, FR, 9 oz Ultrasoft, Khaki
Mfr # TX1431US9-32WUN-K
Zoro # G7312273
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Bill
- MFR # TX1431US9-32WUN-K
- Zoro # G7312273
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Pants
Details
Item | Pants,FR,9 oz Ultrasoft,Khaki |
Description
Pants,FR,9 oz Ultrasoft,Khaki
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Z75 (480Z75)
- IDEAS IN MOTION Ice Cleats Unisex Blk (IC-12-2891)
- CONDOR Full Body Harness, Universal, Polyester (45J267)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3254)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-34W30LP)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-34W32LP)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-32W32LP)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-36W32LP)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-38W34LP)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, L (10026002)
- Big Bill Flame Resistant & Arc Flash Pants