Shop All Flame Resistant & Arc Flash Pants
Big Bill
Pants, 34x36, Prewashed, Cotton
Mfr # MO915IN14-34W36LP
Zoro # G1993831
Free Shipping & Returns
$90.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Westex Indigo(R) ( 14 oz )
- Material Trade Name Westex Indigo(R)
- Inseam 36 in
- Fabric Weight 14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Bill
- MFR # MO915IN14-34W36LP
- Zoro # G1993831
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Maximum Waist Size | 34 in |
Fits Waist Size | 34 in |
Tag Size | 34 x 36 |
Details
Item | Pants |
Material | Westex Indigo(R) ( 14 oz ) |
Material Trade Name | Westex Indigo(R) |
Inseam | 36 in |
Fabric Weight | 14 oz |
Color | Blue |
Gender | Men's |
Features | A Horizontal Stripe Around Each Arm, A Horizontal Stripe Around each Leg and an "X" on Back, A Horizontal Stripe Around the Waist, Bar-Tacked at All Stress Point, Concealed Nomex(R) Taped Brass Zipper and Button Front Closure, Fits Below the Waist, Flame Re |
Standards | ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E |
Closure Type | zipper |
Hazard Risk Category (HRC) | 2 |
ATPV Rating | 22 cal/sq cm |
Pockets | 6 |
Waist Closure | Button, Zipper |
Includes Cargo Pocket | No |
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 14 oz, Features A Horizontal Stripe Around Each Arm, A Horizontal Stripe Around each Leg and an In.X In. on Back, A Horizontal Stripe Around the Waist, Bar-Tacked at All Stress Point, Concealed Nomex(R) Taped Brass Zipper and Button Front Closure, Fits Below the Waist, Flame Re, Gender Men's, Inseam 36 in, Pants, Material Trade Name Westex Indigo(R), Maximum Waist Size 34 in, Number of Pockets 6, Size L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (546WXXL-10)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (9350S)
- MCR SAFETY Cold Protection Gloves, Acrylic Terry Lining, L (N9690FCOL)
- BEE-SAFE Non-Skid Shoe Covers, Lg, Polypro, PK300 (GAH-SP-NS-LG)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-32W32LP)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-34W32LP)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-36W32LP)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-38W34LP)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-34W30LP)
- ARIAT Pants, Straight Leg, Size 35" x "30 (10034625)
- BERNE Flame Resistant Ripstop Cargo Pant, 34 (FRP14)
- Big Bill Workwear and Protective Clothing