Shop All Flame Resistant & Arc Flash Shirts
Big Bill
FR Crewneck Shirt, M, 34-1/2in., Orange
Mfr # DW5KI6-MR-ORA
Zoro # G0083621
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.9 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size M
- Fits Chest Size 38 in to 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # DW5KI6-MR-ORA
- Zoro # G0083621
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Sleeve Length | 34 1/2 in |
Maximum Chest Size | 40 in |
Sleeve Length Type | Long |
Minimum Chest Size | 38 in |
Details
Item | Flame-Resistant Crewneck Shirt |
ATPV Rating | 8.9 cal/sq cm |
Arc Flash PPE Category | 2 |
Gender | Men's |
Hazard Risk Category (HRC) | 2 |
Color | Orange |
Features | Elastic Knit Cuffs and Collar, Relax Fit, Tagless |
Fabric Weight | 5.5 oz |
Standards | ASTM F1506, CSA Z462, HRC 2, NFPA 70E |
Number of Pockets | 1 |
Pocket Location | Left Chest |
Material Trade Name | Cotton |
Neck Style | Collar |
Collar Style | Lay-Flat |
Work Shirt Collar | Lay-Flat |
Fabric Wt | Lightweight |
Material (Wt) | Cotton ( 5.5 oz ) |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Orange, Fabric Weight 5.5 oz, Features Elastic Knit Cuffs and Collar, Relax Fit, Tagless, Gender Men's, Flame-Resistant Crewneck Shirt, Material Trade Name Cotton, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Neck Style Collar, Number of Pockets 1, Pocket Location Left Chest, Size M, Sleeve Length 34 1/2 in, Sleeve Length Type Long, Standards ASTM F1506, CSA Z462, HRC 2, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Goatskin Driver Keystone, XL, PK12 (3611XL)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher Bracket, Strap Bracket, Steel, For Tank Weight 2.5 lb (700287)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered S (M005S.WLC)
- MAGID Weld Pro Grey 24 x 36 Leather Bib Style Apron (T4100-36)
- BIG BILL Flame Resistant Collared Shirt, Blue, UltraSoft(R), 2XL (235US7-2XLR-BLR)
- BIG BILL Shirt, Fire-Resistant, Navy (147BDUS7-SR-NAY)
- WORKRITE Flame Resistant Collared Shirt, Navy, Nomex(R), 40" (FSF2MN 4000)
- ARIAT FR Henley Longsleeve Tee, Navy, XL (10013518)
- PIP FR Clothing (385-FRHN-(NV)-3X)
- DRIFIRE Lt Wt Navy Blue Flame Resistant 5.4 Oz. Short Sleeve T-Shirt, Large (DF2-CM-446TS-NB-LG)
- COAXSHER Wildland Fire Shirt, S, Yellow, Button (FC103-S)
- Big Bill Flame Resistant & Arc Flash Shirts