Shop All Flame Resistant & Arc Flash Shirts
Big Bill
FR Crewneck Shirt, L, 35-1/2in., Orange
Mfr # DW5KI6-LR-ORA
Zoro # G0083375
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.9 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Hazard Risk Category (HRC) 2
- Fits Chest Size 42 in to 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # DW5KI6-LR-ORA
- Zoro # G0083375
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | 35 1/2 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Sleeve Length Type | Long |
Details
Item | Flame-Resistant Crewneck Shirt |
ATPV Rating | 8.9 cal/sq cm |
Arc Flash PPE Category | 2 |
Gender | Men's |
Hazard Risk Category (HRC) | 2 |
Color | Orange |
Features | Elastic Knit Cuffs and Collar, Relax Fit, Tagless |
Standards | ASTM F1506, CSA Z462, HRC 2, NFPA 70E |
Fabric Weight | 5.5 oz |
Number of Pockets | 1 |
Collar Style | Lay-Flat |
Pocket Location | Left Chest |
Neck Style | Collar |
Material Trade Name | Cotton |
Fabric Wt | Lightweight |
Work Shirt Collar | Lay-Flat |
Material (Wt) | Cotton ( 5.5 oz ) |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Orange, Fabric Weight 5.5 oz, Features Elastic Knit Cuffs and Collar, Relax Fit, Tagless, Gender Men's, Flame-Resistant Crewneck Shirt, Material Trade Name Cotton, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Neck Style Collar, Number of Pockets 1, Pocket Location Left Chest, Size L, Sleeve Length 35 1/2 in, Sleeve Length Type Long, Standards ASTM F1506, CSA Z462, HRC 2, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, Blue, PK10 (2500N95)
- TILLMAN Lg Grain/Split Cow Drvrs Glv-Cd, PR (1428L)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 2XL, 25 PK, White, Microporous Fabric, Zipper (8012-2XL)
- 2W INTERNATIONAL Vinyl Poncho, Red (7010-VP RD)
- BIG BILL Shirt, Fire-Resistant, Navy (147BDUS7-SR-NAY)
- BIG BILL Flame Resistant Collared Shirt, Blue, UltraSoft(R), 2XL (235US7-2XLR-BLR)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-L)
- ARIAT FR Crew Longsleeve Tee, Gray, L (10018439)
- PORTWEST Bizflame Shirt 88/12, Med (FR89)
- ARIAT Womens FR Button Down Shirt, White, S (10027850)
- ARIAT FR Crew Longsleeve Tee, Gray, XL (10022329)
- Big Bill Workwear and Protective Clothing