Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
FR Coverall with Reflective Tape, M
Mfr # 1325US7-MR-NAY
Zoro # G7795164
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 32 in to 34 in
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # 1325US7-MR-NAY
- Zoro # G7795164
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 32 in to 34 in |
Size | M |
Fits Chest Size | 38 in to 40 in |
Sleeve Length | 32 1/2 in |
Minimum Chest Size | 38 in |
Tag Size | 35 x 72 |
Maximum Chest Size | 40 in |
Maximum Waist Size | 35 in |
Minimum Waist Size | 32 in |
Size (Max. Waist x Max. Chest) | M ( 35 in x 40 in ) |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Navy, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 32 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 40 in, Maximum Waist Size 35 in, Minimum Chest Size 38 in, Minimum Waist Size 32 in, Number of Outside Pockets 7, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP® 33-B125/L G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Black, L (33-B125/L)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk25 (DL40BTB25)
- TINGLEY RUBBER Xxl Org Rainsuit (S63219.2X)
- BRADY Numbers and Letters Labels, PK 10 (5050P-P)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), L (408US7-LR-ORA)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), M (408US7-MR-ORA)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLR-NAY)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LT-NAY)
- BIG BILL FR Coverall, Navy, 2XL, 35-1/2in., Hemmed (1155US7-2XLR-NAY)
- BIG BILL FR Coverall, Navy, L, 32in., Hemmed, Zipper (1155US7-LT-NAY)
- VF IMAGEWEAR Flame Resistant Coverall, Navy Blue, L (CLB2NV RG 40)
- Big Bill Arc Flash and Flame Resistant Clothing