Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
FR Coverall, Navy, XL, 34in., Hemmed, Zipper
Mfr # 1155US7-XLR-NAY
Zoro # G0082973
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Navy
- Material Cotton/Nylon
- Fits Chest Size 46 in to 48 in
- Fabric Weight 7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # 1155US7-XLR-NAY
- Zoro # G0082973
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | 34 in |
Fits Waist Size | 47 in |
Minimum Chest Size | 46 in |
Tag Size | 43 x 72 |
Maximum Chest Size | 48 in |
Maximum Waist Size | 43 in |
Size (Max. Waist x Max. Chest) | XL ( 43 in x 48 in ) |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Zipper, Color Navy, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 30 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 48 in, Maximum Waist Size 43 in, Minimum Chest Size 46 in, Number of Outside Pockets 6, Size XL, Sleeve Length 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant MD (45821)
- MCR SAFETY Safety Glasses, Blue Scratch Resistant (SR218B)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00539 M 105)
- CONDOR 12" Chemical Resistant Gloves, PVC, M, 1 PR (2YEP1)
- BIG BILL FR Coverall, Navy, L, 32in., Hemmed, Zipper (1155US7-LT-NAY)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), L (408US7-LT-ORA)
- BIG BILL FR Coverall with Reflective Tape, M (1325US7-MR-NAY)
- BIG BILL FR Coverall, Navy, 2XL, 35-1/2in., Hemmed (1155US7-2XLR-NAY)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), L (408US7-LR-ORA)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LR-NAY)
- ARIAT Bib Overalls, Navy, XL (10034731)
- Big Bill Flame Resistant & Arc Flash Overalls & Coveralls