Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
FR Coverall, Navy, 5XL, 41-1/4in., Hemmed
Mfr # 1155US7-5XLT-NAY
Zoro # G0083165
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5X-Large
- Color Navy
- Material Cotton/Nylon
- Fabric Weight 7 oz
- Fits Chest Size 62 in to 64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # 1155US7-5XLT-NAY
- Zoro # G0083165
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 5X-Large |
Fits Chest Size | 62 in to 64 |
Fits Waist Size | 63 in |
Sleeve Length | 41 1/4 in |
Maximum Chest Size | 64 in |
Minimum Chest Size | 62 in |
Maximum Waist Size | 59 in |
Tag Size | 59 x 75 |
Size (Max. Waist x Max. Chest) | 5X ( 59 in x 64 in ) |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Zipper, Color Navy, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 32 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 64 in, Maximum Waist Size 59 in, Minimum Chest Size 62 in, Number of Outside Pockets 6, Size 5X-Large, Sleeve Length 41 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 100)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H, PK6 (19631)
- GHS SAFETY SDS Binder, With A-Z Dividers (GHS1049)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK250 (TAR154)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 5XL (1325US7-5XLR-NAY)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LR-NAY)
- BIG BILL FR Coverall with Reflective Tape, M (1325US7-MR-NAY)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), S (1325US7-SR-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 3XL (1325US7-3XLT-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLR-NAY)
- ARIAT Bib Overalls, Navy, XL (10034731)
- Big Bill Arc Flash and Flame Resistant Clothing