Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
FR Coverall, Navy, 4XL, 39-1/2in., Hemmed
Mfr # 1155US7-4XLT-NAY
Zoro # G0083201
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4X-Large
- Color Navy
- Material Cotton/Nylon
- Fits Chest Size 58 in to 60 in
- Fabric Weight 7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # 1155US7-4XLT-NAY
- Zoro # G0083201
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 4X-Large |
Fits Chest Size | 58 in to 60 in |
Fits Waist Size | 59 in |
Sleeve Length | 39 1/2 in |
Tag Size | 55 x 75 |
Maximum Chest Size | 60 in |
Minimum Chest Size | 58 in |
Maximum Waist Size | 55 in |
Size (Max. Waist x Max. Chest) | 4X ( 55 in x 60 in ) |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Zipper, Color Navy, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 32 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 60 in, Maximum Waist Size 55 in, Minimum Chest Size 58 in, Number of Outside Pockets 6, Size 4X-Large, Sleeve Length 39 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-9 (SDR-9)
- SKECHERS Athletic Shoes, 13, EE, Black, Plain, PR (77040EW -BLK 13)
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-10605N-MK)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, No Tres - No Tres Or Lo (A-1218 No Tres - No Tres Or Lo)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLR-NAY)
- BIG BILL FR Coverall, Navy, L, 32in., Hemmed, Zipper (1155US7-LT-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLT-NAY)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), XL (408US7-XLR-ORA)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), S (1325US7-SR-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 3XL (1325US7-3XLT-NAY)
- TINGLEY Magnaprene Flame Resistant Rain Overall, Yellow, 4XL (O12007)
- Big Bill Arc Flash and Flame Resistant Clothing