Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
FR Coverall, Navy, 3XL, 36-1/2in., Hemmed
Mfr # 1155US7-3XLR-NAY
Zoro # G0083070
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3X-Large
- Material Cotton/Nylon
- Fits Chest Size 54 in to 56 in
- Fabric Weight 7 oz
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # 1155US7-3XLR-NAY
- Zoro # G0083070
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 3X-Large |
Fits Chest Size | 54 in to 56 in |
Sleeve Length | 36 1/2 in |
Fits Waist Size | 55 in |
Tag Size | 51 x 72 |
Minimum Chest Size | 54 in |
Maximum Waist Size | 51 in |
Maximum Chest Size | 56 in |
Size (Max. Waist x Max. Chest) | 3X ( 51 in x 56 in ) |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Zipper, Color Navy, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 30 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 56 in, Maximum Waist Size 51 in, Minimum Chest Size 54 in, Number of Outside Pockets 6, Size 3X-Large, Sleeve Length 36 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Label, Fire Inspection, PK25 (IL-FIRE)
- PIONEER Solid Vest, Black, 4/5XL (V1021571U-4/5XL)
- BOUTON OPTICAL Reading/Working Glss, +2.5, Clear, Plycrbnt (250-27-0025)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog ; Polarized ; Anti-Scratch (TSK236VS)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LR-NAY)
- BIG BILL FR Coverall, Navy, L, 32in., Hemmed, Zipper (1155US7-LT-NAY)
- BIG BILL FR Coverall, Navy, 2XL, 35-1/2in., Hemmed (1155US7-2XLR-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLT-NAY)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), L (408US7-LT-ORA)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 3XL (1325US7-3XLT-NAY)
- DUPONT Proshield 6 SFR Coverall, Blue, XL, PK25 (TM120SBUXL002500)
- Big Bill Workwear and Protective Clothing