Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
FR Coverall, Navy, 2XL, 35-1/2in., Hemmed
Mfr # 1155US7-2XLR-NAY
Zoro # G0083089
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Nylon
- Fits Chest Size 50 in to 52 in
- Fabric Weight 7 oz
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # 1155US7-2XLR-NAY
- Zoro # G0083089
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2X-Large |
Fits Chest Size | 50 in to 52 in |
Sleeve Length | 35 1/2 in |
Fits Waist Size | 51 in |
Minimum Chest Size | 50 in |
Tag Size | 47 x 72 |
Maximum Chest Size | 52 in |
Maximum Waist Size | 47 in |
Size (Max. Waist x Max. Chest) | 2X ( 47 in x 52 in ) |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Zipper, Color Navy, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 30 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 52 in, Maximum Waist Size 47 in, Minimum Chest Size 50 in, Number of Outside Pockets 6, Size 2X-Large, Sleeve Length 35 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER GLOSS Lundmark Floor Wax Anti-Slip Floor Wax Liquid 1 gal (3202G01-2)
- NEESE Outerwear Cool Wear 375 Bib Trouser-Yel-4X (37001-12-2-YEL-4X)
- VIKING Jacket, Insulated, Navy, M (850N-M)
- ACCUFORM Spanish-Bilingual Danger Sign, 14"X10", Width: 8" (PSP235)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), M (408US7-MR-ORA)
- BIG BILL FR Coverall, Navy, 2XL, 37in., Hemmed, Zipper (1155US7-2XLT-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLT-NAY)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LR-NAY)
- BIG BILL FR Coverall, Navy, L, 32in., Hemmed, Zipper (1155US7-LT-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 5XL (1325US7-5XLR-NAY)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XL)
- Big Bill Workwear and Protective Clothing