Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
FR Coverall, Khaki, 3XL, 38in., Hemmed
Mfr # 1155US7-3XLT-KAK
Zoro # G0083174
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Nylon
- Fits Chest Size 54 in to 56 in
- Fabric Weight 7 oz
- Inseam 32 in
- Sleeve Length 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Bill
- MFR # 1155US7-3XLT-KAK
- Zoro # G0083174
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 3X-Large |
Fits Chest Size | 54 in to 56 in |
Sleeve Length | 38 in |
Fits Waist Size | 55 in |
Minimum Chest Size | 54 in |
Tag Size | 51 x 75 |
Maximum Waist Size | 51 in |
Maximum Chest Size | 56 in |
Size (Max. Waist x Max. Chest) | 3X ( 51 in x 56 in ) |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Zipper, Color Khaki, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 32 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 56 in, Maximum Waist Size 51 in, Minimum Chest Size 54 in, Number of Outside Pockets 6, Size 3X-Large, Sleeve Length 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Ammonia, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-13-50)
- MCR SAFETY Leather Palm Gloves, L, Gray, PR (1710L)
- VF IMAGEWEAR Coverall, Chest 40In., Navy (CT10NV RG 40)
- PETZL Sling Protector, Nylon, Black, PK10 (M093AA00)
- BIG BILL FR Coverall, Navy, 2XL, 35-1/2in., Hemmed (1155US7-2XLR-NAY)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), M (408US7-MR-ORA)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLR-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 5XL (1325US7-5XLR-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLT-NAY)
- BIG BILL FR Coverall with Reflective Tape, M (1325US7-MR-NAY)
- BULWARK Arc Flash Rain Bib Overall, L, High Visibility Yllw (BXN4YE RG L)
- Big Bill Flame Resistant & Arc Flash Overalls & Coveralls