Shop All Flame Resistant & Arc Flash Shirts
Big Bill
FR Collared Shirt, L, 36in., Hi-Vis Khaki
Mfr # 1115US7-LT-KAK
Zoro # G0082684
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size L
- Hazard Risk Category (HRC) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # 1115US7-LT-KAK
- Zoro # G0082684
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | 36 in |
Sleeve Length Type | Long |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Khaki, Fabric Weight 7 oz, Features Creating a Ventilation System, FR Mesh Located Between the Folded Double Layer of Fabric Allows Cool air to Circulate into your Shirt, High Resistance Nomex(R) Thread, Pushing Out Hot Air, Closure Type Buttons, Gender Men's, High-Visibility Yes, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Floor Mat, Castellan Red, 48" W x (GS 0046CR)
- SHELBY Stick Welding Gloves, Pigskin Palm, XL, PR (4095XL)
- NMC Dngr Eye Protect Required In This A, PK5, 3 in Height, 5 in Width, Pressure Sensitive Vinyl (DGA1AP)
- RADIANS 2 Tone Class Ii Safety Vests Large Mini (SV225-2ZGM-L)
- BIG BILL Shirt, Fire-Resistant, Navy (147BDUS7-SR-NAY)
- BIG BILL Flame Resistant Collared Shirt, Blue, UltraSoft(R), 2XL (235US7-2XLR-BLR)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NXL)
- ARIAT FR Pullover Hoodie, Men's, XL (10032829)
- DRIFIRE Drifire Lightweight Flame Resistant 5.4 Oz. Short Sleeve T-Shirt, Large (DF2-CM-446TS-DS-LG)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, 2XL (FRS160-GRY XXL REG)
- Big Bill Arc Flash and Flame Resistant Clothing