Shop All Flame Resistant & Arc Flash Shirts
Big Bill
Flame Resistant Vest, Yellow, Tencate Tecasafe(R) Plus, OSFA
Mfr # A648TY7-OSFA-REG-YEL
Zoro # G8034022
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- ATPV Rating 8.9 cal/sq cm
- Gender Men's
- Size Universal
- Hazard Risk Category (HRC) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # A648TY7-OSFA-REG-YEL
- Zoro # G8034022
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Universal |
Fits Chest Size | Universal |
Vest Size | S |
Reflective Stripe Width | 2 in |
Description
Flame-Resistant Vest, Vest Size S, Fits Chest Size Universal, Gender Men's, ATPV Rating 8.9 cal/sq cm, Hazard Risk Category (HRC) 2, Features Reflective Material Placement Provides 360 Degrees Visibility, Standards ASTM F1506, CSA Z462, HRC 2, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Professional 1/8 in Letter and Number Stamp Set, 36 pcs (CP23100-18LN)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (10034263)
- 3M HlfMskResp 6502QL, M, Cart, AG, OV, P100, PK2 (29WT69-4JG12)
- DEWALT Gloves Foam Padded Performance Glove - M PR (DPG211M)
- BIG BILL Flame Resistant Collared Shirt, Blue, UltraSoft(R), 2XL (235US7-2XLR-BLR)
- BIG BILL Shirt, Fire-Resistant, Navy (147BDUS7-SR-NAY)
- LAKELAND Westex DH FR Shirt, Hi-Vis, XL (ISH65DH29RT-XL)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, 2XL (FRS160-KHI XXL REG)
- ARIAT Womens FR Button Down Shirt, White, S (10027850)
- ARIAT Flame-Resistant Shirt, Tan, 2XL (10025402)
- DRIFIRE Lt Wt Navy Blue Flame Resistant 5.4 Oz. Short Sleeve T-Shirt, Xl (DF2-CM-446TS-NB-XL)
- Big Bill Arc Flash and Flame Resistant Clothing