Shop All Flame Resistant & Arc Flash Shirts
Big Bill
Flame Resistant Vest, Yellow, 2XL to 5XL
Mfr # A648TY7/OS-OSFA-REG-YEL
Zoro # G1837215
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.9 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size 2XL to 5XL
- Hazard Risk Category (HRC) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # A648TY7/OS-OSFA-REG-YEL
- Zoro # G1837215
- UPC # 091623673603
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL to 5XL |
Size - Body Type | Regular |
Details
Item | FR Vest |
ATPV Rating | 8.9 cal/sq cm |
Arc Flash PPE Category | 2 |
Gender | Men's |
Hazard Risk Category (HRC) | 2 |
Color | Yellow |
Features | a Horizontal Stripe Around the Waist and an "X" on Back, Adjustable Velcro Waistband on Each Side, Flame Resistant Reflective Material with 2 Vertical Stripes on the Front, Two Velcro Shoulders and One Velcro Front Closure |
Closure Type | Hook-and-Loop |
Fabric Weight | 6.5 oz |
Standards | ASTM F1506, CSA Z462, HRC 2, NFPA 70E |
Number of Pockets | 3 |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 0 |
High Visibility | Yes |
Includes Lining | No |
Material Trade Name | 12% Aramid, 40% Modacrylic, 48% Tencel |
High-Visibility | Yes |
Garment Material | 40% Modacrylic, 48% Tencel |
Material (Weight) | 40% Modacrylic ( 6.5 oz ), 48% Tencel ( 6.5 oz ) |
Fabric Wt | Mediumweight |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Color Yellow, Fabric Weight 6.5 oz, Features a Horizontal Stripe Around the Waist and an In.X In. on Back, Adjustable Velcro Waistband on Each Side, Flame Resistant Reflective Material with 2 Vertical Stripes on the Front, Two Velcro Shoulders and One Velcro Front Closure, Closure Type Hook-and-Loop, Gender Men's, High-Visibility Yes, Includes Lining No, FR Vest, Material Trade Name 12 Percent Aramid, 40 Percent Modacrylic, 48 Percent Tencel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Combustible Liquid Label, PK500 (HSLC4R)
- BRK 120-Volt Hardwire Ionization Sensor Smoke Alarm with Battery Backup, 6PK (9120B6CP)
- DUNLOP Size 7 Men's Steel Rubber Boot, Black (8990800)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8015-4XL)
- BIG BILL Flame Resistant Collared Shirt, Blue, UltraSoft(R), 2XL (235US7-2XLR-BLR)
- BIG BILL Shirt, Fire-Resistant, Navy (147BDUS7-SR-NAY)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, L (SLW2LB RG L)
- NATIONAL SAFETY APPAREL DRIFIRE HELIX FR LS HV TSHIRT (TEE-HXC3-MD-NR)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, L, Yl/Gy (SLB4HG RG L)
- ARIAT Flame-Resistant Shirt, Navy, XL (10018816)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-XL)
- Big Bill Workwear and Protective Clothing