Shop All Flame Resistant & Arc Flash Jackets & Coats
Big Bill
Flame Resistant Parka, Navy, UltraSoft(R), XL
Mfr # M305NEX-XLR-NAY
Zoro # G7796336
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- ATPV Rating 46 cal/sq cm
- Arc Flash PPE Category 4
- Gender Men's
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Bill
- MFR # M305NEX-XLR-NAY
- Zoro # G7796336
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Size - Body Type | Regular |
Details
Item | FR Jacket |
Color Family | Blue |
ATPV Rating | 46 cal/sq cm |
Arc Flash PPE Category | 4 |
Gender | Men's |
Color | Navy |
Material | UltraSoft(R) |
Closure Type | Snaps, Zipper |
Hood Style | Snap-On (Sold Separately) |
Lining Material | Westex Insulair |
Fabric Weight | 8.5 oz |
Standards | ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, HRC 4, NFPA 2112, NFPA 70E |
Number of Outside Pockets | 2 |
Number of Inside Pockets | 1 |
Features | 2 Large Bottom Patch Pockets with Concealed Snap Flap Closure and Side Hand Warmer Pockets, a Horizontal Stripe Around Each Arm and an "X" on B, a Horizontal Stripe Around the Waist, Flame Resistant Reflective Material with 2 Vertical Stripes on the Front |
Includes Lining | Yes |
Includes Hood | No |
Zipper Material | Brass |
Insulated for Cold Conditions | Yes |
Total Number of Pockets | 3 |
Description
ATPV Rating 46 cal/sq cm, Arc Flash PPE Category 4, Color Navy, Fabric Weight 8.5 oz, Features 2 Large Bottom Patch Pockets with Concealed Snap Flap Closure and Side Hand Warmer Pockets, a Horizontal Stripe Around Each Arm and an In.X In. on B, a Horizontal Stripe Around the Waist, Flame Resistant Reflective Material with 2 Vertical Stripes on the Front, Closure Type Snaps, Zipper, Gender Men's, Hood Style Snap-On (Sold Separately), Includes Hood No, Includes Lining Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Knee Pads, Black, Plastic, Non-Marring, PR (868-00)
- BRADY Label, White, Labels/Roll: 3000 (THT-179-492-3)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Gray Board / Orange Shadows No Broom (HSB-V9-GRAY/ORANGE-BO)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478R53 (478R53)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), L (M305NEX-LR-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), LT (M305US7-LT-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), S (M305NEX-SR-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), XL (M305US7-XLR-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), XLT (M305US7-XLT-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), 3XL (M305US7-3XLR-NAY)
- NASCO Arc Flash Rain Jacket with Hood, Lime Yellow, 2XL (1503JFY2)
- Big Bill Arc Flash and Flame Resistant Clothing