Shop All Flame Resistant & Arc Flash Jackets & Coats
Big Bill
Flame Resistant Parka, Navy, UltraSoft(R), S
Mfr # M305US7-SR-NAY
Zoro # G7796381
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- ATPV Rating 52 cal/sq cm
- Arc Flash PPE Category 4
- Size S
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # M305US7-SR-NAY
- Zoro # G7796381
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | S |
Minimum Chest Size | 34 in |
Size - Body Type | Regular |
Maximum Chest Size | 36 in |
Details
Item | FR Jacket |
Color Family | Blue |
ATPV Rating | 52 cal/sq cm |
Arc Flash PPE Category | 4 |
Color | Navy |
Material | UltraSoft(R) |
Closure Type | Snaps, Zipper |
Hood Style | Snap-On (Sold Separately) |
Lining Material | Westex Insulair |
Fabric Weight | 7 oz |
Standards | ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, HRC 4, NFPA 2112, NFPA 70E |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 2 |
Zipper Material | Brass |
Includes Lining | Yes |
Features | a Horizontal Stripe Around Each Arm and an "X" on Back, a Horizontal Stripe Around the Waist, Flame Resistant Reflective Material with 2 Vertical Stripes on the Front, Hood not Included, Interior Windbreaker Snow Belt at Waist, Pleated Back, Quadruple Sti |
Total Number of Pockets | 3 |
Includes Hood | No |
Insulated for Cold Conditions | Yes |
Description
ATPV Rating 52 cal/sq cm, Arc Flash PPE Category 4, Color Navy, Fabric Weight 7 oz, Features a Horizontal Stripe Around Each Arm and an In.X In. on Back, a Horizontal Stripe Around the Waist, Flame Resistant Reflective Material with 2 Vertical Stripes on the Front, Hood not Included, Interior Windbreaker Snow Belt at Waist, Pleated Back, Quadruple Sti, Closure Type Snaps, Zipper, Hood Style Snap-On (Sold Separately), Includes Hood No, Includes Lining Yes, Insulated for Cold Conditions Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Label Holder, Magnetic, 2x6, PK25 (MC206)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-33-B9)
- ALLEGRO INDUSTRIES Respirator Lens (9901-09L)
- MCR SAFETY Reading Glasses, +1.0, Gray, Polycarbonate (K3H10G)
- BIG BILL Bomber Jacket Shell, Blue, XLT (L495US9-XLT-BLR)
- BIG BILL Jacket Liner, Navy, L (L2N1US7-LR-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), LT (M305US7-LT-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), 3XL (M305US7-3XLR-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), L (M305NEX-LR-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), XL (M305NEX-XLR-NAY)
- CARHARTT FR Womens Full Swing Quick Duck Jacket (102694-410)
- Big Bill Workwear and Protective Clothing