Shop All Flame Resistant & Arc Flash Jackets & Coats
Big Bill
Flame Resistant Parka, Navy, UltraSoft(R), LT
Mfr # M305NEX-LT-NAY
Zoro # G7796354
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- ATPV Rating 46 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 4
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # M305NEX-LT-NAY
- Zoro # G7796354
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Maximum Chest Size | 44 in |
Size - Body Type | Regular |
Minimum Chest Size | 42 in |
Details
Item | FR Jacket |
Color Family | Blue |
ATPV Rating | 46 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 4 |
Color | Navy |
Material | UltraSoft(R) |
Closure Type | Snaps, Zipper |
Hood Style | Snap-On (Sold Separately) |
Standards | ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, HRC 4, NFPA 2112, NFPA 70E |
Lining Material | Westex Insulair |
Fabric Weight | 8.5 oz |
Number of Outside Pockets | 2 |
Number of Inside Pockets | 1 |
Total Number of Pockets | 3 |
Features | 2 Large Bottom Patch Pockets with Concealed Snap Flap Closure and Side Hand Warmer Pockets, a Horizontal Stripe Around Each Arm and an "X" on B, a Horizontal Stripe Around the Waist, Flame Resistant Reflective Material with 2 Vertical Stripes on the Front |
Includes Lining | Yes |
Zipper Material | Brass |
Includes Hood | No |
Insulated for Cold Conditions | Yes |
Description
ATPV Rating 46 cal/sq cm, Arc Flash PPE Category 4, Color Navy, Fabric Weight 8.5 oz, Features 2 Large Bottom Patch Pockets with Concealed Snap Flap Closure and Side Hand Warmer Pockets, a Horizontal Stripe Around Each Arm and an In.X In. on B, a Horizontal Stripe Around the Waist, Flame Resistant Reflective Material with 2 Vertical Stripes on the Front, Closure Type Snaps, Zipper, Gender Men's, Hood Style Snap-On (Sold Separately), Includes Hood No, Includes Lining Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, Hot Work In Progress Keep Out Spanish (OS-DS-A-1014-VS-1365)
- RED KAP Mens Zip Smock, L (KP44NV SS L)
- OK-1 Back Support, Memory Foam Core, 3XL (OK-1500-3X)
- JAYDEE BOEN Traffic Cone Bar, Retract, 3.35ft - 6.6ft (TCB-36)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), XLT (M305US7-XLT-NAY)
- BIG BILL Bomber Jacket Shell, Blue, L (L495US9-LR-BLR)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), XL (M305NEX-XLR-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), S (M305NEX-SR-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), LT (M305US7-LT-NAY)
- BIG BILL Bomber Jacket Shell, Blue, XLT (L495US9-XLT-BLR)
- PIONEER Hi-Vis, FR Zip-Style Safety Hoodie, Heavyweight Cotton, Black, 5XL (V2570470U-5XL)
- Big Bill Arc Flash and Flame Resistant Clothing