Shop All Flame Resistant & Arc Flash Jackets & Coats
Big Bill
Flame Resistant Parka, Navy, UltraSoft(R), L
Mfr # M305US7-LR-NAY
Zoro # G7796397
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 52 cal/sq cm
- Arc Flash PPE Category 4
- Size L
- Color Navy
- Material UltraSoft(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # M305US7-LR-NAY
- Zoro # G7796397
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Size - Body Type | Regular |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Details
Item | FR Jacket |
ATPV Rating | 52 cal/sq cm |
Arc Flash PPE Category | 4 |
Color | Navy |
Material | UltraSoft(R) |
Closure Type | Snaps, Zipper |
Hood Style | Snap-On (Sold Separately) |
Lining Material | Westex Insulair |
Fabric Weight | 7 oz |
Standards | ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, HRC 4, NFPA 2112, NFPA 70E |
Number of Outside Pockets | 2 |
Number of Inside Pockets | 1 |
Features | a Horizontal Stripe Around Each Arm and an "X" on Back, a Horizontal Stripe Around the Waist, Flame Resistant Reflective Material with 2 Vertical Stripes on the Front, Hood not Included, Interior Windbreaker Snow Belt at Waist, Pleated Back, Quadruple Sti |
Includes Lining | Yes |
Includes Hood | No |
Total Number of Pockets | 3 |
Insulated for Cold Conditions | Yes |
Zipper Material | Brass |
Description
ATPV Rating 52 cal/sq cm, Arc Flash PPE Category 4, Color Navy, Fabric Weight 7 oz, Features a Horizontal Stripe Around Each Arm and an In.X In. on Back, a Horizontal Stripe Around the Waist, Flame Resistant Reflective Material with 2 Vertical Stripes on the Front, Hood not Included, Interior Windbreaker Snow Belt at Waist, Pleated Back, Quadruple Sti, Closure Type Snaps, Zipper, Hood Style Snap-On (Sold Separately), Includes Hood No, Includes Lining Yes, Insulated for Cold Conditions Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Oxidizer Label, Worded, Paper, PK50 (HML11S)
- HONEYWELL MILLER D-Bolt Anchor, Permanent, 400 lb. Cap (416/)
- CHILL-ITS BY ERGODYNE Large Evaporative Cooling Vest, Lime (6685)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 4 Inx4 In (358-4064021)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), 3XL (M305US7-3XLR-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), L (M305NEX-LR-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), LT (M305US7-LT-NAY)
- BIG BILL Bomber Jacket Shell, Blue, XLT (L495US9-XLT-BLR)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), S (M305NEX-SR-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), XLT (M305US7-XLT-NAY)
- VIKING Viking FR 300D Trilobal Jkt Blk, XL (3907FRJ-XL)
- Big Bill Arc Flash and Flame Resistant Clothing