Shop All Flame Resistant & Arc Flash Jackets & Coats
Big Bill
Flame Resistant Parka, Navy, UltraSoft(R), 2XL
Mfr # M305NEX-2XLR-NAY
Zoro # G7796345
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- ATPV Rating 46 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 4
- Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # M305NEX-2XLR-NAY
- Zoro # G7796345
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 2XL |
Size - Body Type | Regular |
Minimum Chest Size | 50 in |
Maximum Chest Size | 52 in |
Details
Item | FR Jacket |
Color Family | Blue |
ATPV Rating | 46 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 4 |
Color | Navy |
Material | UltraSoft(R) |
Closure Type | Snaps, Zipper |
Hood Style | Snap-On (Sold Separately) |
Lining Material | Westex Insulair |
Standards | ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, HRC 4, NFPA 2112, NFPA 70E |
Fabric Weight | 8.5 oz |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 2 |
Includes Lining | Yes |
Zipper Material | Brass |
Insulated for Cold Conditions | Yes |
Includes Hood | No |
Features | 2 Large Bottom Patch Pockets with Concealed Snap Flap Closure and Side Hand Warmer Pockets, a Horizontal Stripe Around Each Arm and an "X" on B, a Horizontal Stripe Around the Waist, Flame Resistant Reflective Material with 2 Vertical Stripes on the Front |
Total Number of Pockets | 3 |
Description
ATPV Rating 46 cal/sq cm, Arc Flash PPE Category 4, Color Navy, Fabric Weight 8.5 oz, Features 2 Large Bottom Patch Pockets with Concealed Snap Flap Closure and Side Hand Warmer Pockets, a Horizontal Stripe Around Each Arm and an In.X In. on B, a Horizontal Stripe Around the Waist, Flame Resistant Reflective Material with 2 Vertical Stripes on the Front, Closure Type Snaps, Zipper, Gender Men's, Hood Style Snap-On (Sold Separately), Includes Hood No, Includes Lining Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE Protective Disposable KN95 Face Mask, 5-Ply Layer, 20 Individually Wrapped, White, 20PK (WCKN95)
- 3M Filter, N95, 3M 5000 Series/3M 6000 Series, Bayonet, White, 10 Pack (5N11)
- ZORO SELECT Inspection Tag, 5-3/4 x 3-1/4, PK25 (43Z340)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Nitrile/Polyurethane, M, 1 PR (NFD20B/8M)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), XL (M305US7-XLR-NAY)
- BIG BILL Jacket Liner, Navy, L (L2N1US7-LR-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), L (M305NEX-LR-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), XL (M305NEX-XLR-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), S (M305NEX-SR-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), 3XL (M305US7-3XLR-NAY)
- MAGID SparkGuard 1830LS Green Flame Resistant Standard Weight Jacket with Grey Leather Sleeves, S (1830LS-S)
- Big Bill Workwear and Protective Clothing