Shop All Flame Resistant & Arc Flash Pants
Big Bill
Flame Resistant Pant, Navy, UltraSoft(R)
Mfr # 1435US9-38UN-N
Zoro # G7796521
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 38
- Material Trade Name 12% Nylon, 88% Cotton, Westex UltraSoft(R)
- Inseam 37 in
- Fabric Weight 9 oz
- Maximum Waist Size 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # 1435US9-38UN-N
- Zoro # G7796521
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | XL |
Fits Waist Size | 38 |
Maximum Waist Size | 38 in |
Tag Size | 38 x 37 |
Size (Max. Waist x Inseam) | 38 in x 37 in |
Details
Item | Flame Resistant Pant |
Material Trade Name | 12% Nylon, 88% Cotton, Westex UltraSoft(R) |
Inseam | 37 in |
Fabric Weight | 9 oz |
Color | Navy |
Gender | Men's |
Features | Bar-Tacked at All Stress Points, Flame Resistant Reflective Material Placement Provides Enhanced Visibility with a Horizontal Stripe Around each Leg, Nomex(R) High Resistance Thread, Nomex(R) Taped Brass Zipper and Button Front Closure, Regular Fit in Seat an |
Standards | ASTM F1506, CSA Z462, NFPA 70E |
Hazard Risk Category (HRC) | 2 |
ATPV Rating | 12.4 cal/sq cm |
Number of Pockets | 4 |
Arc Flash PPE Category | 2 |
Waist Closure | Button, Zipper |
Includes Belt Loops | Yes |
Includes Cargo Pocket | No |
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 9 oz, Features Bar-Tacked at All Stress Points, Flame Resistant Reflective Material Placement Provides Enhanced Visibility with a Horizontal Stripe Around each Leg, Nomex(R) High Resistance Thread, Nomex(R) Taped Brass Zipper and Button Front Closure, Regular Fit in Seat an, Gender Men's, Includes Belt Loops Yes, Inseam 37 in, Flame Resistant Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, L, Blue, PK30 (32KF66)
- RAE Pavement Stencil, MUTCD Curved Arrow, 1/16 (STL-116-5010)
- SALISBURY Switchboard Mat, Black, 2ft. 6" x 3ft. (M30-1Y)
- TRANSFORMING TECHNOLOGIES Static Safe Hot Gloves 16" Medium (FG3902)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-38W34LP)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-34W32LP)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-32W32LP)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-34W30LP)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-36W32LP)
- CARHARTT Pants, Blue, 34 x 34 In., 15.2 cal/cm2 (FRB13-DNM 34 34)
- ARIAT Stretch Coltrane Straight Leg, 46" x "30 (10036687)
- Big Bill Workwear and Protective Clothing