Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
Flame Resistant Coverall, Yellow, Tencate Tecasafe(R) Plus, XL
Mfr # 1328TY7-XLT-YEL
Zoro # G7795401
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 8.9 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size XL
- Fits Waist Size 40 in to 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # 1328TY7-XLT-YEL
- Zoro # G7795401
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | XL |
Fits Waist Size | 40 in to 42 in |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | 36 in |
Maximum Waist Size | 43 in |
Maximum Chest Size | 48 in |
Minimum Waist Size | 40 in |
Minimum Chest Size | 46 in |
Tag Size | 43 x 75 |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Yellow, Fabric Weight 6.5 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 30 in, Coverall, Material Trade Name 12 Percent Aramid, 40 Percent Modacrylic, 48 Percent Tencel, Westex HD, Maximum Chest Size 48 in, Maximum Waist Size 43 in, Minimum Chest Size 46 in, Minimum Waist Size 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W807)
- ZORO SELECT Service Record Tag, 7x4, Bk/Yel, PK10 (2RMU9)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Phosphorescent (10178558)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (3659)
- BIG BILL FR Coverall, Navy, L, 32in., Hemmed, Zipper (1155US7-LT-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLR-NAY)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), M (408US7-MR-ORA)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 3XL (1325US7-3XLT-NAY)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LT-NAY)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), S (1325US7-SR-NAY)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-M)
- Big Bill Flame Resistant & Arc Flash Overalls & Coveralls