Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
Flame Resistant Coverall, Yellow, Tencate Tecasafe(R) Plus, XL
Mfr # 1328TY7-XLR-YEL
Zoro # G7795331
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.9 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size XL
- Fits Waist Size 40 in to 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # 1328TY7-XLR-YEL
- Zoro # G7795331
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | XL |
Fits Waist Size | 40 in to 42 in |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | 35 in |
Minimum Waist Size | 40 in |
Maximum Waist Size | 43 in |
Minimum Chest Size | 46 in |
Tag Size | 43 x 72 |
Maximum Chest Size | 48 in |
Size (Max. Waist x Max. Chest) | XL ( 43 in x 48 in ) |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Yellow, Fabric Weight 6.5 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 30 in, Coverall, Material Trade Name 12 Percent Aramid, 40 Percent Modacrylic, 48 Percent Tencel, Westex HD, Maximum Chest Size 48 in, Maximum Waist Size 43 in, Minimum Chest Size 46 in, Minimum Waist Size 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KD, Black, 1-3/4"H, PK6 (51353)
- NMC Danger Go Slow Sound Signal Sign, D543PB (D543PB)
- YOUNG BROS STAMP WORKS Reversed Letter Set, 1/16in H, Reversed (01274)
- ONGUARD Chemtex Bib Overall, Green, L (7105000)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 3XL (1325US7-3XLT-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLR-NAY)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), L (408US7-LR-ORA)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), L (408US7-LT-ORA)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLR-NAY)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), XL (408US7-XLR-ORA)
- NATIONAL SAFETY APPAREL ArcGuard 12 cal UltraSoft Flame Resistant Coverall, LG x 32, Navy, (C88UPLG32)
- Big Bill Arc Flash and Flame Resistant Clothing