Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
Flame Resistant Coverall, Yellow, Tencate Tecasafe(R) Plus, L
Mfr # 1328TY7-LT-YEL
Zoro # G7795392
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.9 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size L
- Fits Waist Size 36 in to 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Bill
- MFR # 1328TY7-LT-YEL
- Zoro # G7795392
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Fits Waist Size | 36 in to 38 in |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | 34 1/2 in |
Maximum Waist Size | 59 in |
Maximum Chest Size | 44 in |
Tag Size | 59 x 75 |
Minimum Chest Size | 42 in |
Minimum Waist Size | 36 in |
Size (Max. Waist x Max. Chest) | L ( 59 in x 44 in ) |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Yellow, Fabric Weight 6.5 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 30 in, Coverall, Material Trade Name 12 Percent Aramid, 40 Percent Modacrylic, 48 Percent Tencel, Westex HD, Maximum Chest Size 44 in, Maximum Waist Size 59 in, Minimum Chest Size 42 in, Minimum Waist Size 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Full Body Harness, Vest Style, XL (H331004)
- HONEYWELL FibreMetal Propionate Faceshield Windows (4178CLBP)
- ANSELL LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, S, 100 PK (LSE-104)
- CONDOR U-Block Vest, Class2 Yellow/Grn, XL (53YK94)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), M (408US7-MR-ORA)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), XL (408US7-XLR-ORA)
- BIG BILL FR Coverall, Navy, 2XL, 35-1/2in., Hemmed (1155US7-2XLR-NAY)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LR-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLR-NAY)
- BIG BILL FR Coverall with Reflective Tape, M (1325US7-MR-NAY)
- STEINER Cotton Coveralls, Flame Resist, Green, 4XL (1035-4X)
- Big Bill Arc Flash and Flame Resistant Clothing