Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
Flame Resistant Coverall, Yellow, Tencate Tecasafe(R) Plus, 4XL
Mfr # 1328TY7-4XLR-YEL
Zoro # G7795365
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.9 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size 4X-Large
- Fits Waist Size 52 in to 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # 1328TY7-4XLR-YEL
- Zoro # G7795365
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 4X-Large |
Fits Waist Size | 52 in to 54 in |
Fits Chest Size | 58 in to 60 in |
Sleeve Length | 39 in |
Maximum Waist Size | 55 in |
Minimum Waist Size | 52 in |
Maximum Chest Size | 60 in |
Tag Size | 55 x 72 |
Minimum Chest Size | 58 in |
Size (Max. Waist x Max. Chest) | 4X ( 55 in x 60 in ) |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Yellow, Fabric Weight 6.5 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 30 in, Coverall, Material Trade Name 12 Percent Aramid, 40 Percent Modacrylic, 48 Percent Tencel, Westex HD, Maximum Chest Size 60 in, Maximum Waist Size 55 in, Minimum Chest Size 58 in, Minimum Waist Size 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, XL, 1 PR (PF541-XL)
- NMC Danger Equipment Tagged Out Tag, Pk10 (LOTAG20)
- IDESCO SAFETY Do Not Operate Safety Tag, PK10 (KAT117AC)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E011B/12)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLR-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLT-NAY)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), L (408US7-LR-ORA)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), XL (408US7-XLR-ORA)
- BIG BILL FR Coverall, Navy, 2XL, 37in., Hemmed, Zipper (1155US7-2XLT-NAY)
- BIG BILL FR Coverall, Navy, L, 32in., Hemmed, Zipper (1155US7-LT-NAY)
- MCR SAFETY Flame-Resistant Coverall, 48 Size (SBC201148T)
- Big Bill Arc Flash and Flame Resistant Clothing