Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
Flame Resistant Coverall, Yellow, Tencate Tecasafe(R) Plus, 3XL
Mfr # 1328TY7-3XLR-YEL
Zoro # G7795356
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.9 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 48 in to 50 in
- Size 3X-Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # 1328TY7-3XLR-YEL
- Zoro # G7795356
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 48 in to 50 in |
Size | 3X-Large |
Fits Chest Size | 54 in to 56 in |
Sleeve Length | 37 1/2 in |
Maximum Waist Size | 51 in |
Maximum Chest Size | 56 in |
Tag Size | 51 x 72 |
Minimum Waist Size | 48 in |
Minimum Chest Size | 54 in |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Yellow, Fabric Weight 6.5 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 30 in, Coverall, Material Trade Name 12 Percent Aramid, 40 Percent Modacrylic, 48 Percent Tencel, Westex HD, Maximum Chest Size 56 in, Maximum Waist Size 51 in, Minimum Chest Size 54 in, Minimum Waist Size 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Safety Glasses, Gray Anti-Fog ; Anti-Scratch (48-73-2018)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472W90 (472W90)
- ZORO SELECT Stanchion, Post Dia. 2", Yellow (93502)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Blue (P2ARW71A000)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLR-NAY)
- BIG BILL FR Coverall with Reflective Tape, M (1325US7-MR-NAY)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), S (1325US7-SR-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 3XL (1325US7-3XLT-NAY)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LR-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLT-NAY)
- BULWARK Flame Resistant Coverall, Navy, 100% Cotton, M (CEH2NV LN M)
- Big Bill Flame Resistant & Arc Flash Overalls & Coveralls