Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
Flame Resistant Coverall, Yellow, Tencate Tecasafe(R) Plus, 2XL
Mfr # 1328TY7-2XLR-YEL
Zoro # G7795347
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.9 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 44 in to 46 in
- Size 2X-Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # 1328TY7-2XLR-YEL
- Zoro # G7795347
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 44 in to 46 in |
Size | 2X-Large |
Fits Chest Size | 50 in to 52 in |
Sleeve Length | 36 in |
Minimum Waist Size | 44 in |
Tag Size | 47 x 72 |
Minimum Chest Size | 50 in |
Maximum Chest Size | 52 in |
Maximum Waist Size | 47 in |
Size (Max. Waist x Max. Chest) | 2X ( 47 in x 52 in ) |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Yellow, Fabric Weight 6.5 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 30 in, Coverall, Material Trade Name 12 Percent Aramid, 40 Percent Modacrylic, 48 Percent Tencel, Westex HD, Maximum Chest Size 52 in, Maximum Waist Size 47 in, Minimum Chest Size 50 in, Minimum Waist Size 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Glide Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Green, 50 PK (6445)
- AZUSA SAFETY Karbonhex Premium 13 ga. Nylon/Spandex Gloves, Crinkle Latex Palm Coating, Black/Red Cuff, 2XL (KX12N)
- ESTWING Impact Resistant Synthetic Leather Palm Work Glove with Anti-Vibration Palm, Large (EWIMP0610)
- CUSTOM PRINTED RUGS Custom Printed Rugs DM 68 Bird Houses Non Slip Indoor Door Mat; 27 x 18 in. (DM 68)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), M (408US7-MR-ORA)
- BIG BILL FR Coverall, Navy, L, 32in., Hemmed, Zipper (1155US7-LT-NAY)
- BIG BILL FR Coverall, Navy, 2XL, 35-1/2in., Hemmed (1155US7-2XLR-NAY)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), L (408US7-LR-ORA)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LR-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLR-NAY)
- CARHARTT Bib Overall, Brown, 48x32, 16 cal/cm2 (101627-211 48 32)
- Big Bill Flame Resistant & Arc Flash Overalls & Coveralls