Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), S
Mfr # 1325US7-SR-NAY
Zoro # G7795155
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 28 in to 30 in
- Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # 1325US7-SR-NAY
- Zoro # G7795155
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 28 in to 30 in |
Size | S |
Fits Chest Size | 34 in to 36 in |
Sleeve Length | 30 1/2 in |
Minimum Chest Size | 34 in |
Maximum Waist Size | 31 in |
Tag Size | 31 x 72 |
Maximum Chest Size | 36 in |
Minimum Waist Size | 28 in |
Size (Max. Waist x Max. Chest) | S ( 31 in x 36 in ) |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Navy, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 32 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 36 in, Maximum Waist Size 31 in, Minimum Chest Size 34 in, Minimum Waist Size 28 in, Number of Outside Pockets 7, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Brn Imp W/Patch-Cd, PR (1500YPP)
- DANNER Size 11 Women's 5 in Work Boot Aluminum Work Boot, Brown (19455-11M)
- ZORO SELECT Tacky Mat, Blue, 36 x 60 In, PK4 (5KDC9)
- BRADY Banding Tape, Purple, 2 In. W (36313)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 5XL (1325US7-5XLR-NAY)
- BIG BILL FR Coverall, Navy, L, 32in., Hemmed, Zipper (1155US7-LT-NAY)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), XL (408US7-XLR-ORA)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), L (408US7-LT-ORA)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLR-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLR-NAY)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, M (N1540-M)
- Big Bill Flame Resistant & Arc Flash Overalls & Coveralls