Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L
Mfr # 1325US7-LR-NAY
Zoro # G7795173
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 36 in to 38 in
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # 1325US7-LR-NAY
- Zoro # G7795173
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Fits Waist Size | 36 in to 38 in |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | 33 1/2 in |
Maximum Waist Size | 59 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Tag Size | 59 x 72 |
Minimum Waist Size | 36 in |
Size (Max. Waist x Max. Chest) | L ( 59 in x 44 in ) |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Navy, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 32 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 44 in, Maximum Waist Size 59 in, Minimum Chest Size 42 in, Minimum Waist Size 36 in, Number of Outside Pockets 7, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Anchor D-Ring, w/Stud, Nut, Washer (AD-1)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SILEXPPSI)
- KASK AMERICA Sun Shield, Orange Fluorescent (WAC00037-222)
- MELLOW WALK SAFETY Size 5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK050)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), XL (408US7-XLR-ORA)
- BIG BILL FR Coverall with Reflective Tape, M (1325US7-MR-NAY)
- BIG BILL FR Coverall, Navy, 2XL, 37in., Hemmed, Zipper (1155US7-2XLT-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLR-NAY)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LT-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 3XL (1325US7-3XLT-NAY)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- Big Bill Arc Flash and Flame Resistant Clothing