Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
Flame Resistant Coverall, Orange, Ultra Soft(R), XL
Mfr # 408US7-XLT-ORA
Zoro # G7795681
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 40 in to 42 in
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # 408US7-XLT-ORA
- Zoro # G7795681
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 40 in to 42 in |
Size | XL |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | 36 in |
Maximum Chest Size | 48 in |
Minimum Waist Size | 40 in |
Tag Size | 43 x 75 |
Minimum Chest Size | 46 in |
Maximum Waist Size | 43 in |
Size (Max. Waist x Max. Chest) | XL ( 43 in x 48 in ) |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Orange, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 32 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 48 in, Maximum Waist Size 43 in, Minimum Chest Size 46 in, Minimum Waist Size 40 in, Number of Outside Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens (2230RB)
- LACROSSE Size 8 Men's Steel Hip Wader, Black (109050)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, XL, 1 PR (96871XL)
- BADGER TAG & LABEL Tag, Inspection Record, 2 7/8 in W x 5 3/4 in H, Paper, Black/White, Indoor Only, Pack of 25 (116)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), S (1325US7-SR-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 3XL (1325US7-3XLT-NAY)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), M (408US7-MR-ORA)
- BIG BILL FR Coverall, Navy, 2XL, 37in., Hemmed, Zipper (1155US7-2XLT-NAY)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), XL (408US7-XLR-ORA)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLR-NAY)
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size 4XL (TCG75-BIB-4XL)
- Big Bill Arc Flash and Flame Resistant Clothing