Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
Flame Resistant Coverall, Orange, Ultra Soft(R), XL
Mfr # 408US7-XLR-ORA
Zoro # G7795636
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size XL
- Fits Waist Size 40 in to 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # 408US7-XLR-ORA
- Zoro # G7795636
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | XL |
Fits Waist Size | 40 in to 42 in |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | 35 in |
Minimum Waist Size | 40 in |
Minimum Chest Size | 46 in |
Maximum Waist Size | 43 in |
Tag Size | 43 x 72 |
Maximum Chest Size | 48 in |
Size (Max. Waist x Max. Chest) | XL ( 43 in x 48 in ) |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Orange, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 30 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 48 in, Maximum Waist Size 43 in, Minimum Chest Size 46 in, Minimum Waist Size 40 in, Number of Outside Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK DAM FLOOD BARRIER BAG 6PK (QD1224-6ES)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-1/4"H (3YLW)
- ULTRATECH Inlet Guard, 24 In. L, 24 In. W, 2 In. H (9160)
- MUCK BOOT CO Hale, Women, Black / Hot Pink, 8, PR (HAW-404-PNK-080)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLR-NAY)
- BIG BILL FR Coverall, Navy, 2XL, 35-1/2in., Hemmed (1155US7-2XLR-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 3XL (1325US7-3XLT-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLT-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLR-NAY)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LT-NAY)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 50)
- Big Bill Flame Resistant & Arc Flash Overalls & Coveralls