Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
Flame Resistant Coverall, Orange, Ultra Soft(R), L
Mfr # 408US7-LT-ORA
Zoro # G7795672
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 36 in to 38 in
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # 408US7-LT-ORA
- Zoro # G7795672
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 36 in to 38 in |
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | 34 1/2 in |
Tag Size | 59 x 75 |
Minimum Waist Size | 36 in |
Minimum Chest Size | 42 in |
Maximum Waist Size | 59 in |
Maximum Chest Size | 44 in |
Size (Max. Waist x Max. Chest) | L ( 59 in x 44 in ) |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Orange, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 32 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 44 in, Maximum Waist Size 59 in, Minimum Chest Size 42 in, Minimum Waist Size 36 in, Number of Outside Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Slip Tape, Black/Yellow, 2inx60ft (GRAN13541)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SK-XL116VS)
- BDG Seamless Knit Dyneema Cut Resistant Grey Polyurethane Palm, Size L (9) (99-1-9740-9)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF701VPE)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLT-NAY)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), XL (408US7-XLR-ORA)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLR-NAY)
- BIG BILL FR Coverall, Navy, 2XL, 37in., Hemmed, Zipper (1155US7-2XLT-NAY)
- BIG BILL FR Coverall, Navy, L, 32in., Hemmed, Zipper (1155US7-LT-NAY)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), M (408US7-MR-ORA)
- MCR SAFETY Coverall, Navy Blue, Regular, 2 XL (CCMNX2)
- Big Bill Flame Resistant & Arc Flash Overalls & Coveralls