Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
Flame Resistant Coverall, Orange, Ultra Soft(R), L
Mfr # 408US7-LR-ORA
Zoro # G7795627
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 36 in to 38 in
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Bill
- MFR # 408US7-LR-ORA
- Zoro # G7795627
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 36 in to 38 in |
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | 33 1/2 in |
Minimum Chest Size | 42 in |
Minimum Waist Size | 36 in |
Maximum Chest Size | 44 in |
Tag Size | 59 x 72 |
Maximum Waist Size | 59 in |
Size (Max. Waist x Max. Chest) | L ( 59 in x 44 in ) |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Orange, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 30 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 44 in, Maximum Waist Size 59 in, Minimum Chest Size 42 in, Minimum Waist Size 36 in, Number of Outside Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® White Permanent Durable ID Labels for Laser Printers 6575, 8-1/2" x 11", Box of 50 (7278206575)
- BROTHER Cutter Blade for 12mm TZe Labelng System (TC4)
- HONEYWELL Eye Wash Station, 16 oz. (32-000460-0000-H5)
- MASTER LOCK Lockout Padlock, Keyed Alike, Thermoplastic, Standard Body, Steel, Red, Pack of 3 (410KAS3RED)
- BIG BILL FR Coverall, Navy, L, 32in., Hemmed, Zipper (1155US7-LT-NAY)
- BIG BILL FR Coverall, Navy, 2XL, 37in., Hemmed, Zipper (1155US7-2XLT-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLR-NAY)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), XL (408US7-XLR-ORA)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 3XL (1325US7-3XLT-NAY)
- BIG BILL FR Coverall with Reflective Tape, M (1325US7-MR-NAY)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV LN 44)
- Big Bill Workwear and Protective Clothing