Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
Flame Resistant Coverall, Orange, Ultra Soft(R), 3XL
Mfr # 408US7-3XLT-ORA
Zoro # G7795706
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 48 in to 50 in
- Size 3X-Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # 408US7-3XLT-ORA
- Zoro # G7795706
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 48 in to 50 in |
Size | 3X-Large |
Fits Chest Size | 54 in to 56 in |
Sleeve Length | 38 1/2 in |
Maximum Chest Size | 56 in |
Minimum Chest Size | 54 in |
Minimum Waist Size | 48 in |
Maximum Waist Size | 51 in |
Tag Size | 51 x 75 |
Size (Max. Waist x Max. Chest) | 3X ( 51 in x 56 in ) |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Orange, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 32 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 56 in, Maximum Waist Size 51 in, Minimum Chest Size 54 in, Minimum Waist Size 48 in, Number of Outside Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL High Viz Softshell Jacket, 3X-Large, Orange, Class 3 (SHL33C-3 2XL)
- SIGNMISSION 24 in Height, Vinyl, 24" x 18", WS-D-1824-Washington (WS-D-1824-Washington)
- COMPASS Exit Sign, Red Letter, 1 or 2 Faces, LED (CAR)
- HONEYWELL MILLER Cross Arm Strap, Temporary (T7314/6FTAF)
- BIG BILL FR Coverall with Reflective Tape, M (1325US7-MR-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 3XL (1325US7-3XLT-NAY)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LR-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLR-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLT-NAY)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), S (1325US7-SR-NAY)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, XL (N1540-XL)
- Big Bill Workwear and Protective Clothing