Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
Flame Resistant Coverall, Orange, Ultra Soft(R), 3XL
Mfr # 408US7-3XLR-ORA
Zoro # G7795654
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size 3X-Large
- Fits Waist Size 48 in to 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # 408US7-3XLR-ORA
- Zoro # G7795654
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 3X-Large |
Fits Waist Size | 48 in to 50 in |
Fits Chest Size | 54 in to 56 in |
Sleeve Length | 37 1/2 in |
Maximum Waist Size | 51 in |
Minimum Waist Size | 48 in |
Maximum Chest Size | 56 in |
Tag Size | 51 x 72 |
Minimum Chest Size | 54 in |
Size (Max. Waist x Max. Chest) | 3X ( 51 in x 56 in ) |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Orange, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 30 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 56 in, Maximum Waist Size 51 in, Minimum Chest Size 54 in, Minimum Waist Size 48 in, Number of Outside Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Gloves, PR (42-322BO/9L)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Zero Grade, 20.9 per. O (18100693)
- PIG Truck Spill Kit See-Thru Bag, 18" H, 5" W (KIT633)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Green, Spandex (EXO-MUG-04-L)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LR-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 5XL (1325US7-5XLR-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLR-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLT-NAY)
- BIG BILL FR Coverall, Navy, L, 32in., Hemmed, Zipper (1155US7-LT-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 3XL (1325US7-3XLT-NAY)
- OBERON TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG3B-L)
- Big Bill Flame Resistant & Arc Flash Overalls & Coveralls