Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
Flame Resistant Coverall, Orange, Ultra Soft(R), 2XL
Mfr # 408US7-2XLT-ORA
Zoro # G7795697
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size 2X-Large
- Fits Waist Size 44 in to 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # 408US7-2XLT-ORA
- Zoro # G7795697
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2X-Large |
Fits Waist Size | 44 in to 46 in |
Fits Chest Size | 50 in to 52 in |
Sleeve Length | 37 in |
Maximum Waist Size | 47 in |
Minimum Chest Size | 50 in |
Maximum Chest Size | 52 in |
Minimum Waist Size | 44 in |
Tag Size | 47 x 75 |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Orange, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 32 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 52 in, Maximum Waist Size 47 in, Minimum Chest Size 50 in, Minimum Waist Size 44 in, Number of Outside Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Helmet Bracket, Black, ABS, 3/4" W, 1 1/2" L (1975H)
- GASTEC Ethyl Mercaptan Inline Samp. Tube, PK10 (72P)
- ZORO SELECT Gas Cylinder Rack, Capacity 4 Cylinders (39J512)
- AIGNER INDEX Label Holder 4" Long for 1" & 1-1/8" Dia. Material, Clear (25 pcs/pkg) (AV2400)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), M (408US7-MR-ORA)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 3XL (1325US7-3XLT-NAY)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), L (408US7-LR-ORA)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 5XL (1325US7-5XLR-NAY)
- BIG BILL FR Coverall with Reflective Tape, M (1325US7-MR-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLT-NAY)
- NEESE Workwear 9 oz Indura FR Coverall-GY-XL (VI9CAGY-XL)
- Big Bill Workwear and Protective Clothing