Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
Flame Resistant Coverall, Orange, Tencate Tecasafe(R) Plus, 5XL
Mfr # 1698ZTS7-5XLR-ORA
Zoro # G7795523
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 9 cal/sq cm
- Arc Flash PPE Category 2
- Fits Waist Size 56 in to 58 in
- Size 5X-Large
- Inseam 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # 1698ZTS7-5XLR-ORA
- Zoro # G7795523
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 56 in to 58 in |
Size | 5X-Large |
Fits Chest Size | 62 in to 64 |
Sleeve Length | 41 in |
Maximum Waist Size | 58 in |
Minimum Waist Size | 56 in |
Minimum Chest Size | 62 in |
Tag Size | 58 x 60 |
Maximum Chest Size | 64 in |
Size (Max. Waist x Max. Chest) | 5X ( 58 in x 64 in ) |
Details
Item | Coverall |
ATPV Rating | 9 cal/sq cm |
Arc Flash PPE Category | 2 |
Inseam | 60 in |
Color | Orange |
Material | Tencate Tecasafe(R) Plus |
Closure Type | Hemmed (Wrist), Zipper |
Fabric Weight | 7 oz |
Standards | 2112, NFPA 70E |
Number of Pockets | 6 |
Cuff Style | Hemmed |
Fabric Wt | Mediumweight |
Garment Material Trade Name | Tencate Tecasafe® Plus |
Description
ATPV Rating 9 cal/sq cm, Arc Flash PPE Category 2, Closure Type Hemmed (Wrist), Zipper, Color Orange, Fabric Weight 7 oz, Inseam 60 in, Coverall, Material Trade Name Tencate Tecasafe(R) Plus, Maximum Chest Size 64 in, Maximum Waist Size 58 in, Minimum Chest Size 62 in, Minimum Waist Size 56 in, Size 5X-Large, Sleeve Length 41 in, Standards 2112, NFPA 70E, Tag Size 58 x 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (9350S)
- BOUTON OPTICAL Safety Glasses, Gray Anti-Fog, Scratch-Resistant (250-01-F021)
- PETZL High-Strength Oval Carabiner (M72A SLN)
- SUPERIOR GLOVE Cut Resistant Gloves, Nitrile, 8 Sz, PR (S18TAFGFN8)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLR-NAY)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LR-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLR-NAY)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LT-NAY)
- BIG BILL FR Coverall, Navy, 2XL, 35-1/2in., Hemmed (1155US7-2XLR-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLT-NAY)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, XL (TM122SBUXL002500)
- Big Bill Arc Flash and Flame Resistant Clothing